Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 3" H - 20 Compartments, Office Gray

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 3" H - 20 Compartments, Office Gray

Item #: WBB520516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Modular Drawer Divider Set For Drawer 36" W X 18" D X 45" H- 16 Compartments, Office Gray

Equipto Modular Drawer Divider Set For Drawer 36" W X 18" D X 45" H- 16 Compartments, Office Gray

SC Drawer Layout, 24 Plastic Boxes 3" H

SC Drawer Layout, 24 Plastic Boxes 3" H

Equipto Vg Closed Shelf Starter Unit - 36" W X 18"D X 84" H W/ 5 Shelves and 4 Drawers, Office Gray

Equipto Vg Closed Shelf Starter Unit - 36" W X 18"D X 84" H W/ 5 Shelves and 4 Drawers, Office Gray

HS Drawer Layout, 36 Plastic Boxes 2" H

HS Drawer Layout, 36 Plastic Boxes 2" H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Equipto Modular Drawer Divider Set is constructed from steel for long lasting durability.

The V-Grip Drawer Dividers fit drawers measuring 36" wide by 24" deep by 3" high. Each configuration of dividers has a letter attached to its specific design. Divider provides 20 compartments and is Smooth Office Gray.

Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Height 3 in

Product Details

  • Accessory Type Shelf Divider
  • Package Quantity 1
  • Brand Equipto
  • Assembly Required Unassembled
  • Country of Origin USA
  • Material Steel
  • Warranty Limited Lifetime Warranty
  • Manufacturers Part Number 4183D10-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 3" H - 20 Compartments, Office Gray

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 3" H - 20 Compartments, Office Gray

Item #: WBB520516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant