
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Equipto Vg Closed Shelf Add On Unit - 3' W X 18"D X 7' H W/ 5 Shelves, Smooth Office Gray
V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.
V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.
Weights & Dimensions
- Depth 18 in
- Width 36 in
- Height 84 in
Product Details
- Assembly Required Unassembled
- Country of Origin USA
- Number of Shelves 5
- Drawer Material Steel
- Type Add-On
- Package Quantity 1
- Brand Equipto
- Material Steel
- Warranty Limited Lifetime Warranty
- Manufacturers Part Number 673-5A-GY
- Shelf Capacity 700 lbs
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray
$345.95
- Product Information
- Customer Review
- Product Q&A
- Accessories