Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White

Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White

Item #: WBB1983438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $314.95

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech RR22-3G, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Gray

Awntech RR22-3G, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Gray

Awntech RR22-3GW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Gray/White

Awntech RR22-3GW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Gray/White

Awntech RR22-3BBW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Bright Blue/White

Awntech RR22-3BBW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Bright Blue/White

Awntech CR32-3BBW, Window/Entry Awning 3-3/8'W x 3-11/16'H x 2'D Bright Blue/White

Awntech CR32-3BBW, Window/Entry Awning 3-3/8'W x 3-11/16'H x 2'D Bright Blue/White

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-3PTR, Standing Seam 3-11/16'W x 2'H x 3'D Awning Pewter

Awntech H23-3PTR, Standing Seam 3-11/16'W x 2'H x 3'D Awning Pewter

Awntech H22-4BRZ, Metal Standing Seam Awning 4' 8"W x 2'D x 2'H

Awntech H22-4BRZ, Metal Standing Seam Awning 4' 8"W x 2'D x 2'H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SHAX® 6000 Portable Utility Tent - Lime

SHAX® 6000 Portable Utility Tent - Lime

Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White

The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended slope awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 48 in
  • Mounting Space Required 10 in
  • Height 24 in
  • Min Mounting Height 84 in
  • Projection From Wall 48 in
  • Weight 18 lbs
  • Assembled Width 40-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Frame Color Family Black
  • Brand Awntech
  • Series Dallas Retro
  • Material Aluminum
  • Warranty 5-Year Limited
  • Manufacturers Part Number ER24-3BBW
  • Color Family Bright Blue/White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White

Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White

Item #: WBB1983438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White
    Awntech ER24-3BBW, Window/Entry Awning 3-3/8'W x 2'H x 4'D Bright Blue/White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant