Welding Wire
Availability
Brand
Size
Length
Height
Type
Price
Related Products
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.
E7014 mild steel "High Deposition" is a mild steel, iron powder-type electrode with medium to shallow penetration. It is known for smooth arc characteristics, good arc stability and low spatter. Excellent for sheet metal and ornamental iron work on poorly fitted joints. Use anywhere ease of operation and good appearance are required. Specification: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 5/32 inch Weight lbs. (Kg): 10 pounds (4.53 kilograms) Tensile Strength (PSI): 83,000 Amperage: 140-190
Super Ni-Cast 99% nickel special welding electrodes feature a non-conductive coating that is ideally suited for welding all grades of gray cast-iron - particularly thin sections and welds requiring the highest possible machinability. Typical applications include automotive engine blocks, transmission and pump housings. Features: Hardness: Rockwell B 82-84, Brinell 155, Vickers 14 Recommended Polarity: DC Reverse (+) or AC Diameter: 1/8" Length: 14" Weight Lbs. (Kg): 1 (.453) Tensile Strength: 55,000 PSI (380 MPa) Yield Strength: 38,000 PSI (270 MPa) Amperage: 80-120 Welding ...