Pilot® Erasable Gel Pen, Blue Ink, Blue Barrel, Dozen
FriXion Point Erasable Gel Pen features FriXion Erasable technology and needlepoint technology. Erase and rewrite repeatedly without damaging documents. Erasing causes no wear or tear. Gel pen writes smoothly and erases cleanly. Thermo-sensitive Gel Ink is removed by erasing friction. Needlepoint tip delivers precise, clean lines. Gel pen also earned the prestigious Good Housekeeping Seal. Packaged Quantity 12/Dozen.
Pilot® Erasable Gel Pen, Blue Ink, Blue Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Extra Fine |
| Package Quantity | 12/Pack |
| Description | Erasable Gel Pen - 0.5 mm Extra Fine Tip |
| Refillable | No |
| Manufacturers Part Number | 31574 |
| Barrel Color Family | Blue |
| Retractable | No |
| Ink Color Family | Blue |
| Brand | Pilot |