MEGAComfort Ergo Anti-Fatigue Square Toe Insole, XL, Men's 12,13
Write a Review
|
Questions & Answers (0)
Product Description
MEGAComfort's™ Ergo Anti-Fatigue Square Toe Insole features a patented combination of high-density dual-layer 100% memory foam, tailored with a square toe design for optimal fit in square toe footwear. Clinically proven and field-tested, these insoles effectively reduce pain and fatigue while enhancing balance and comfort. The cushioned heel & arch support Ergo Anti-Fatigue Square Toe Insole offers maximum shock absorption and comfort in industrial footwear, outperforming standard anti-fatigue floor mats in reducing muscle strain and improving balance reactions. Specifically engineered to compress safely for square toe footwear, they are ideal for stationary, mobile, and outdoor workers seeking unparalleled comfort and support throughout their day.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Men's 12,13 |
Product Details
| Type | Insole |
| Material | Memory Foam |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Anti-Fatigue Square Toe Insole |
| Color | Yellow |
| Manufacturers Part Number | MCSQ-XL |
| Brand | MEGAComfort |