MEGAComfort Ergo Diabetic Insole, XS, Women's 5,6,7
Write a Review
|
Questions & Answers (0)
Product Description
MEGAComfort's Ergo Diabetic Insole features an ergonomic design incorporating a unique triple-layer technology. This includes patented high-density dual-layer 100% memory foam and an EVA top layer. The EVA top layer is particularly beneficial for users with diabetes, as it provides enhanced shock absorption and ensures even pressure distribution, effectively relieving pressure from sensitive areas. The cushioned heel & arch support Ergo Diabetic Insoles offer superior comfort and support for both stationary and mobile workers, catering specifically to the needs of those with diabetes.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Women's 5,6,7 |
Product Details
| Type | Insole |
| Material | Memory Foam |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Description | Diabetic Insole |
| Color | Tan |
| Manufacturers Part Number | MCDIAB-XS |
| Brand | MEGAComfort |