MEGAComfort Ergo Firm Arch Support Insole, 2XL, Men's 14,15
Write a Review
|
Questions & Answers (0)
Product Description
MEGAComfort's Ergo Firm Arch Support Insole features a patented blend of high-density dual-layer 100% memory foam and now includes a fixed attachment for firm arch support. This innovative design provides adaptable comfort and shock absorption, catering to users who require firm arch support in various work environments. Made with medical-grade Polyplastic, it offers a cost-effective alternative to custom-made orthotics, enhancing heel stability, arch support, and motion control. Clinically proven and field-tested, these insoles reduce discomfort and fatigue for stationary, mobile, and outdoor workers alike.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Men's 14,15 |
Product Details
| Type | Insole |
| Material | Memory Foam |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Firm Arch Support Insole |
| Color | Green |
| Manufacturers Part Number | MCARCH-XXL |
| Brand | MEGAComfort |