Model # :WBB2311664
MPN #: ERGO-IWS-24-D
Ergomat ERGO-IWS-24-D Pedestrian Detection 24" LED Sign Combo
Write a Review
|
Questions & Answers (0)
Product Description
Ergomat ERGO-IWS-24-D Pedestrian Detection 24" LED Sign Combo To detect people near dangerous areas in a facility and warn large vehicle operators of their presence.Simple Plug & play Solution.
PRICE
$1,235.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 0.75 in |
| Height | 24 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Sign Shape | Square |
| Sign Legend | Caution Pedestrian Traffic |
| Color | Black and Yellow |
| Power Source | 110 / 12V |
| Voltage | 110 / 12V Power Supplies V |
| Includes | Double Sided 12” Sign on 2 Sided Gator Board with 4' of LED |
| Material | Foam Board & LED Lights |
| Description | Pedestrian Detection LED Sign Combo |
| Package Quantity | 1 |
| Manufacturers Part Number | ERGO-IWS-24-D |
Warranty
| Warranty | N |