Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Ergo Mat™ Anti Fatigue Mat 1/2" Thick 2' x 3' Black

NoTrax® Ergo Mat™ Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Item #: WBB238123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.68 up to 9% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Corrugated ribbed top surface of resilient SBR rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1/2" thickness. 36"L x 24"W overall. 1 Year Limited Warranty.

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Ergo Mat™
  • Manufacturers Part Number 474S0023BL
  • Color Family Black
  • Backing Material PVC Closed-Cell Foam W/ RedStop™

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Ergo Mat™ Anti Fatigue Mat 1/2" Thick 2' x 3' Black

NoTrax® Ergo Mat™ Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Item #: WBB238123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant