SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 4' x Up to 75' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 4' x Up to 75' Black

Item #: WBB237814

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $58.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 3' x 5' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 3' x 5' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 2' x 3' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 2' x 3' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Deep Freeze Mat™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black

NoTrax® Deep Freeze Mat™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

One of the 4 most comfortable mats available for dry area applications. Corrugated ribbed top surface of resilient SBR rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full One Inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1" thickness. 12 To 900"L x 48"W overall. 3 Year Limited Warranty.

Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Weights & Dimensions

  • Width 4 ft
  • Length 1 To 75 ft
  • Thickness 1 in

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Series Ergo Mat™ Grande™
  • Manufacturers Part Number 974C0048BL
  • Color Family Black
  • Backing Material PVC Closed-Cell Foam W/ RedStop™
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 07, 2016

    Perfect
    Your review:
    Was the perfect size and thickness. The person who is using it is very happy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 4' x Up to 75' Black

NoTrax® Ergo Mat™ Grande™ Anti Fatigue Mat 1" Thick 4' x Up to 75' Black

Item #: WBB237814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant