Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MEGAComfort

Model # :WBB3182127

MPN #: MCRES-M

MEGAComfort™ Ergo Response Thin Profile Insole, M, Men's 8,9/Women's 10,11

Product Description
MEGAComfort's™ Ergo Response Insole features a patented combination of high-density dual-layer 100% memory foam, focusing on fit with athletic and casual safety footwear. Clinically proven and field-tested, these insoles effectively reduce pain and fatigue while enhancing balance and comfort. The gel-enhanced Ergo Response Insole offers vibration reduction, heel and arch cushioning, and massaging properties. Aeration holes help regulate foot temperature for all-day comfort and improved balance reactions. Ideal for stationary, mobile, and outdoor workers, these insoles are suitable for use with both casual and work footwear.

Features:
  • Thinner Profile for Better Fit
  • MegaGEL Visco Technology


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeMen's 8,9/Women's 10,11

Product Details

TypeInsole
MaterialMemory Foam
GenderUnisex
Package Quantity1 Pair
DescriptionThin Profile Insole
ColorBlue
Manufacturers Part NumberMCRES-M
BrandMEGAComfort