MEGAComfort Ergo Thermal Insulated Insole, 2XL, Men's 14,15
Write a Review
|
Questions & Answers (0)
Product Description
MEGAComfort's Ergo Thermal Insole, designed to keep feet warm and comfortable in winter weather conditions. Featuring Solarcore® Ultra Thermal Insulation in an ultra-thin layer, these insoles provide exceptional warmth without sacrificing comfort or support. The patented combination of high-density dual-layer 100% memory foam and Solarcore® Technology ensures superior cushioning, shock absorption and warmth. Equipped with cushioned heel and arch support. Field-tested for reliability, the Ergo Thermal Insole outperforms standard anti-fatigue floor mats in reducing muscle strain and improving overall comfort in industrial footwear. Ideal for stationary, mobile, and outdoor workers, these insoles offer unmatched warmth and support, making them essential for winter work environments.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Men's 14,15 |
Product Details
| Type | Insole |
| Material | Memory Foam |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Thermal Insulated Insole |
| Color | Orange |
| Manufacturers Part Number | MCTHERM-XXL |
| Brand | MEGAComfort |