NoTrax® Ergo Trax® Grande Anti Fatigue Mat 1" Thick 3' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax® Ergo Trax® Grande Anti-Fatigue Mat, 1" Thick, 3' x 5', Black
Ergo Trax® Grande is a thicker, heavier and stronger anti-fatigue floor mat. Engineered to meet the toughest requirements of today's industrial applications and is particularly suited for multi-shift operations in dry work areas. At a full ONE-INCH thick, it is the ultimate anti-fatigue product maximizing worker productivity and comfort. The durable vinyl diamond-plate top surface is made of 100 % materials and the design provides non-directional traction and is easy to clean. The top surface is combined with a Niru® rubber sponge base utilizing Notrax® exclusive UniFusion bond guaranteed for the life of the mat. Beveled edges on all four sides. Ideal for multi-shift environments in dry work areas where the worker is standing for prolonged periods of time; workstations, assembly lines. Certified by the NFSI (National Floor Safety Institute). 1" thick.
Ergo Trax® Grande is a thicker, heavier and stronger anti-fatigue floor mat. Engineered to meet the toughest requirements of today's industrial applications and is particularly suited for multi-shift operations in dry work areas. At a full ONE-INCH thick, it is the ultimate anti-fatigue product maximizing worker productivity and comfort. The durable vinyl diamond-plate top surface is made of 100 % materials and the design provides non-directional traction and is easy to clean. The top surface is combined with a Niru® rubber sponge base utilizing Notrax® exclusive UniFusion bond guaranteed for the life of the mat. Beveled edges on all four sides. Ideal for multi-shift environments in dry work areas where the worker is standing for prolonged periods of time; workstations, assembly lines. Certified by the NFSI (National Floor Safety Institute). 1" thick.
PRICE
$199.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 1 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Ergo Trax® Grande |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 985S0035BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing |