- File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
- Comfortable two-component handle provides excellent grip
- For filing concave and flat surfaces and large holes
- Suitable for deburring work
- Shape: Edges and surfaces tapered towards tip
- 4" and 6" fully pointed, 8" and longer semi-pointed
- Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
- Double cut surfaces, uncut edges
- Tapered shape for easier access into angles and corners
- Single pack carded
Bahco® ERGO Half Round File, 12" Bastard Cut
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.00
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Manufacturers Part Number | BAH12101212 |
| Cut Type | Bastard |
| Package Quantity | 1 |
| Brand | Bahco |