Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191503

MPN #: BAH11430612

Bahco® ERGO™ Mill File with 2 Flat Edges, 6" Bastard Cut

Product Description
Features:
  • File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
  • Comfortable two-component handle provides excellent grip
  • Widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc.
  • For smooth finishing, polishing and deburring on lathes
  • Suitable both as an engineering file and a sharpening file
  • Bastard cut commonly referred to as Mill bastard
  • Shape: Surfaces parallel, edges tapered towards tip
  • Surfaces and edges are single cut
  • Type of cut: 1 = Bastard, 2 = Second
  • Single pack carded


PRICE
$7.30

1
1
Expected on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Manufacturers Part NumberBAH11430612
Cut TypeBastard
Package Quantity1
BrandBahco