- Neoprene
- Ambidextrous
- Black
Ergodyne® 615 Knee Sleeve; Open Patella/Anterior Pad, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
The contoured design of ergodyne sleeves conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth. Size Large fits knees 15-16" (38-41 cm).
PRICE
$20.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | Open Patella |
| Type | Open Knee Sleeve |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Sleeve; Open Patella/Anterior Pad |
| Color | Black |
| Manufacturers Part Number | 16534 |
| Cap Material | Perforated Neoprene |
| Fits | 15 - 16" |
| Brand | Ergodyne |