The contoured design of ergodyne sleeves conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth. Size X-Large fits knees 16-18" (41-46 cm).
- Neoprene
- Ambidextrous
- Black
This product will be restocked soon
Weights & Dimensions
| Size | XL |
Product Details
| Style | Open Patella |
| Type | Open Knee Sleeve |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Sleeve; Open Patella/Anterior Pad |
| Color | Black |
| Manufacturers Part Number | 16535 |
| Cap Material | Perforated Neoprene |
| Fits | 16 - 18" |
| Brand | Ergodyne |