Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3168885

MPN #: 21999

Ergodyne® GloWear® 8205HL-ECO Recycled Hi-Vis Safety Vest, 4XL/5XL, Orange

Product Description
The GloWear® 8205HL-ECO Recycled Hi-Vis Vest is a Type R, Class 2 vest that meets ANSI/ISEA 107-2020 visibility requirements and is made of 100% recycled polyester mesh. This post-consumer recycled hi-vis vest features 2" reflective tape for enhanced low-light visibility and a hook & loop closure for easy on and off.

Dual Sizing: Available in dual sizes, this vest is designed for a looser fit for wear over shirts, sweatshirts or jackets. Ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities. Available in hi-vis lime and orange.

Post-Consumer Recycled Materials: This hi-vis vest is made from 100% recycled polyester, which is produced by converting post-consumer plastic bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper vest cutting and sewing. Each vest is equivalent to approximately 11 16.9 oz. // 500mL plastic water bottles.

Blue Marble: Change takes the courage to think differently about everything-even the most Tenacious Work Gear® on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Features:
  • Durable Material - High-quality polyester for long-lasting use and wear
  • Lightweight Breathability - 3.3 oz. polyester mesh
  • Easy On & Off - Hook & loop closure
  • Machine Washable
  • Recycled Packaging - Packaged in recycled 100% polyethylene materials


PRICE
$7.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL/5XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorOrange
Number of Pockets0
Closure TypeHook & Loop
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionRecycled Hi-Vis Safety Vest
Manufacturers Part Number21999
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2020