Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3168606

MPN #: 21533

Ergodyne® GloWear® 8289-ECO Recycled Hi-Vis T-Shirt, Class 2, M, Lime

Product Description
The GloWear® 8289-ECO Recycled Hi-Vis T-Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. Designed with 100% post-consumer recycled polyester, this lightweight hi-vis shirt meets ANSI/ISEA 107-2020 visibility requirements.

Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and is rated to 30+ UPF for protection against the sun's harmful UV rays. Featuring a relaxed fit, this hi-vis shirt is designed for easy mobility and unrestricted movement. An exterior chest pocket is added for clipping pens or storing other small items.

This hi-vis t-shirt is ideal for anyone requiring Type R, Class 2 apparel, particularly those seeking cool comfort when working in the heat.

Post-Consumer Recycled Materials: This hi-vis vest is made from 100% recycled polyester, which is produced by converting post-consumer plastic bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper vest cutting and sewing. Each shirt is equivalent to approximately 30 16.9oz // 500mL plastic water bottles.

Blue Marble: Change takes the courage to think differently about everything-even the most Tenacious Work Gear® on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Features:
  • Durable Material - High-quality polyester for long-lasting use and wear
  • Lightweight Breathability - 4.1 oz. polyester knit
  • Moisture-Wicking Treatment - Keeps workers cool and dry
  • Machine Washable
  • Recycled Packaging - Packaged in recycled 100% polyethylene materials


PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeShort Sleeve T-Shirt
ClassANSI Class 2
ColorGreen
Number of Pockets1
StyleShort Sleeve
MaterialPolyester
DescriptionRecycled Hi-Vis T-Shirt
GenderUnisex
Package Quantity1
Manufacturers Part Number21533
Primary UseHeat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2020