Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3168672

MPN #: 70146

Ergodyne® ProFlex® 4005 Single Strap Wrist Brace Support, Right, L, Black

Product Description
The ProFlex® 4005 Wrist Brace Support with open center stay insert provides stable support to relieve wrist pain on and off the worksite. The semi-rigid plastic insert is positioned on the palm of users' hands, alleviating pressure on wrist nerves and enabling increased freedom of movement. A tightening strap with hook & loop closure increases levels of compression in key areas and allows the brace to stay in place.

Crafted with a contoured woven nylon-polyester-spandex material, this wrist wrap is designed for long-lasting, comfortable wear. An open design on the top allows fingers and thumb to have full range of motion when in use.

This wrist wrap support is crafted to provide gentle stability for individuals, including workers, athletes or anyone experiencing minor sprains, strains or discomfort from repetitive motions, especially when lifting heavy materials.

Features:
  • Level Of Support - Firm, maximum support
  • Brace Style Design - Delivers structured support to minimize excessive wrist movement
  • Open Center Stay Insert - Semi-rigid plastic piece on palm of hand ensures limited pressure on wrist nerves and allows for additional movement
  • Full Dexterity - Open design allows fingers and thumb to have full range of motion
  • Designed For - Activities that involve repetitive wrist movements
  • Durable Comfort - Contoured woven nylon-polyester-spandex for long-lasting and comfortable wear
  • Tightening Strap - With hook & loop closure provides increased levels of compression in key areas
  • Spandex Edging - Prevent knit material from fraying for long-lasting durability
  • Low-Profile - For no-bulk wear
  • Ambidextrous Design - For comfortable wear on either wrist
  • Workday To Weekend - Designed for workers, athletes or anyone needing benefit of compression
  • Includes One (1) Wrist Support
  • Machine Washable


PRICE
$10.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeSingle Strap Wrist Brace
Closure TypeHook And Loop
MaterialNylon, Spandex, Polyester
HandRight
Package Quantity1
DescriptionSingle Strap Wrist Brace Support
ColorBlack
Series4005
Manufacturers Part Number70146
BrandProFlex by Ergodyne