Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3168810

MPN #: 10561

Ergodyne® ProFlex® 7002-ECO Recycled PU Coated Gloves, XS, Green, 1 Pair

Product Description
ProFlex® 7002-ECO Recycled PU Coated Gloves - EN388: 3131, 15g.

The ProFlex® 7002-ECO Recycled PU Coated Gloves feature PU coated palms for excellent grip and dexterity. The form-fitting 15-gauge post-consumer recycled polyester knit (37% of gloves are made with recycled polyethylene terephthalate) protects from cuts and knicks without compromising flexibility or comfort.

The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves.

PU Coated Palms For All-Purpose Grip - The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.

ANSI/ISEA 105-2016 Level 4 Abrasion Resistance // 15-Gauge Knit - The 15-gauge seamless recycled polyester knit is tested to ANSI/ISEA 105-2016 level 4 abrasion resistance for general purpose projection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. These PU coated utility gloves are ideal for construction, assembly, manufacturing, automotive and more.

Post-Consumer Recycled Materials - These gloves are made from recycled polyethylene terephthalate (rPET), which is produced by converting water bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper glove cutting and sewing. Each pair of gloves is equivalent to 80% of one 16.9oz // 500mL plastic water bottle.

Blue Marble - Change takes the courage to think differently about everything-even the most Tenacious Work Gear® on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

This product is made with post-consumer recycled materials.

Features:
  • Post-Consumer Recycled Materials - Made with recycled polyethylene terephthalate (polyester knit)
  • Flexible No-Slip Grip - PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • Long Seamless Knit Cuff- Fit snug to wrists to extend protection while keeping dirt and debris out
  • Durable Material - High-quality polyester knit for long-lasting use and wear
  • Machine Washable
  • Vend-Friendly - Shrink-wrapped for easy dispensing
  • Risk/Injury - Hand Injury


PRICE
$2.97

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripNon-Slip
Gauge15 ga

Product Details

TypeCoated Gloves
ColorGreen
Series7002-Eco
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
Finger StyleFull Finger
MaterialPolyester/Polyurethane
UsageSecure Handling
Description7002-ECO Recycled PU Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number10561
Lining MaterialPolyester/Polyurethane
Coating MaterialPolyurethane
BrandProFlex by Ergodyne

Compliance & Certifications

ANSI Abrasion4
EN 3883131