Ergodyne® ProFlex® 710 Heavy-Duty Utility Glove, Black, 2XL, 17046
|
Questions & Answers (0)
Product Description
Ideal for technicians, HVAC installers and electricians, these lightweight work gloves provide breathable, flexible protection and warmth without bulk. Shock padded palm and knuckles help prevent bumps and bruises. Reinforced thumb and fingertips provide long life. Reinforced thumb saddle improves grip. Hook and loop elastic wrist closure ensures good fit. Ideal for use as protective gloves or liners. CE approved. Machine washable. Mechanics gloves sold per pair.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 2XL |
| Thickness | 3 mil |
Product Details
| Abrasion Level | 3 |
| Type | Mechanics Gloves |
| Color | Black |
| Application | Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Service Techs |
| Series | ProFlex 710 |
| Cuff Style | Elastic |
| Palm Material | Synthetic Leather w/ EVA Foam Pad |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Synthetic Leather, Elastic Polymer, PVC Reinforcement |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 17046 |
| Lining Material | Spandex |
| Coating Material | Uncoated |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 3132 X |
| Certifications | CE Approved |