Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Item #: WBB2139401

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • L
  • M
  • S
  • XL

M

Original Price: $30.95

Clearance Price: $15.48

Save $0.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, Large, 17174

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, Large, 17174

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Large, 17234

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Large, 17234

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 710 Heavy-Duty Utility Glove, Black, Medium, 17043

Ergodyne® ProFlex® 710 Heavy-Duty Utility Glove, Black, Medium, 17043

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex®710 Heavy-Duty Utility Glove, Black, Large, 17044

Ergodyne® ProFlex®710 Heavy-Duty Utility Glove, Black, Large, 17044

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, XL, 17175

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, XL, 17175

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Large, G470-064

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Large, G470-064

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, Medium, 17173

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, Medium, 17173

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Cottonelle® Bathroom Tissue, 451 Sheets/Roll, 60 Rolls/Case - KIM17713

Cottonelle® Bathroom Tissue, 451 Sheets/Roll, 60 Rolls/Case - KIM17713

Milwaukee 4272-21 Magnetic Drill Press Kit, 14-7/64 in. H

Milwaukee 4272-21 Magnetic Drill Press Kit, 14-7/64 in. H

Free Shipping

Extech AN100 CFM/CMM Mini Thermo-Anemometer, Green/Orange, 1.3"W

Extech AN100 CFM/CMM Mini Thermo-Anemometer, Green/Orange, 1.3"W

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

Free Shipping

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Textured silicone palm and fingers provide secure grip in wet weather making them ideal for packing, delivery, loading and unloading. Terry thumb brow wipe adds comfort. Hook and loop elastic wrist closure ensures good fit. Ideal for use as protective gloves or liners. CE approved. Machine washable. Sold per pair.

Weights & Dimensions

  • Thickness 3 mil
  • Gauge -- ga
  • Size M

Product Details

  • Lining Material Spandex
  • Abrasion Level 2
  • Description Smooth Surface Handling Gloves
  • Finger Style Texturized Silicone
  • Compatible Part/Model Number 237010M, B2139402M
  • Palm Material Texturized Silicone
  • Type Mechanic's Gloves
  • Closure Type Hook & Loop
  • Brand Ergodyne
  • Package Quantity 1 Pair
  • Material Silicone, Spandex& #174;
  • Manufacturers Part Number 17233
  • Color Family Black
  • Cuff Style Elastic

Compliance & Certifications

  • EN 388 2131 X
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size

Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size

Item #: B305290

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.50

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Item #: B306204

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.65

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Item #: B306499

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.40

Moldex 2300 Series N95 Particulate Respirator Mask, Exhalation Valve, M/L, 10/Box, 2300N95

Moldex 2300 Series N95 Particulate Respirator Mask, Exhalation Valve, M/L, 10/Box, 2300N95

Item #: B312172

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.61

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Item #: B2014139

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.90

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Item #: WBB2139401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233
    Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant