Features:
- Soft elastic cuff for all-day wear
- Pull-on design with hook & loop closure
- Swiveling self-locking aluminum carabiner
- Built-in storage pocket for carabiner
- ANSI/ISEA 121
This product will be restocked soon
Weights & Dimensions
| Length | 10 |
| Width | 4 in |
| Weight Capacity | 5 |
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Type | Tool Lanyard |
| Color | Black |
| Series | 3122 |
| Material | Elastic/Aluminum |
| Package Quantity | 1 |
| Description | 3122 Tool Lanyard Wrist Pull-On Carabiner Anchor |
| Manufacturers Part Number | 19084 |
| Brand | Squids by Ergodyne |