Pro-Line Ergoline Electric Height Adj. Workbench, Rolled Edge ESD Laminate Top, 72"W x 30"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Two Post Electric Push Button Easy Operation Height Adjustable Work station. 72"W x 30"D. Unit to adjust from 30" to 42" via push button. Station supplied with a ESD (anti-static) laminate work surface with 90 degree rolled front edge. 330 lbs. Capacity. Price includes 20" modesty panel for additional lateral support. Fully Welded Top Frame. Painted Light Blue.
PRICE
$2,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 330 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Type | Adjustable Workbench |
| Color | Blue |
| Top Color Family | White |
| Adjustment Type | Electric |
| Edge Type | 90 Degree Rolled |
| Leg Type | Adjustable |
| Manufacturers Part Number | ELE7230CPF-L14 |
| Top Material | ESD Laminate |
| Brand | Pro-Line |