SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Item #: WBB540478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 4' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 4' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 6' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 6' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Ultra-spec 2001 OTG Safety Glasses, UVEX S0112

Ultra-spec 2001 OTG Safety Glasses, UVEX S0112

Ergonomic, anti-fatigue mat, perfect for work stations and counters. Available in any shape or size. A less-dense version of our polyurethane Classic Bubble. Specifically for non-critical environments or areas where durability is not of essence.

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft

Product Details

  • Pattern Raised Dome
  • Type Pre-Cut Mat
  • Surface Material Polyurethane
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Description Anti-Fatigue Mat
  • Manufacturers Part Number BB0203
  • Color Family Black
  • Backing Material Closed-Cell Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Item #: WBB540478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant