SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Item #: WBB540680

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 3' x 8' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 3' x 8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 500 lb. Capacity, 46"L x 25"W x 33"H

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 500 lb. Capacity, 46"L x 25"W x 33"H

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Wesco® Narrow 18" x 48" Fork Width CPI Pallet Jack Truck 272854 5500 Lb. Cap.

Wesco® Narrow 18" x 48" Fork Width CPI Pallet Jack Truck 272854 5500 Lb. Cap.

Ergonomic, anti-fatigue mat, perfect for work stations and counters. Available in any shape or size. A less-dense version of our polyurethane Classic Bubble. Specifically for non-critical environments or areas where durability is not of essence.

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft

Product Details

  • Pattern Raised Dome
  • Type Pre-Cut Mat
  • Surface Material Polyurethane
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Description Anti-Fatigue Mat
  • Manufacturers Part Number BB0305
  • Color Family Black
  • Backing Material Closed-Cell Foam
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 21, 2013

    Keep coming back for more
    Your review:
    We love these anti-fatigue mats. I run a large distribution and use these mats for the packers. They are thinner than some, but the bubbles really help my employees to easily handle being on their feet all day. We purchased 11, 3x5' mats 10 years ago and they still look as good as the day we bought them. I am confident that these additional 4 we just purchased will do the same.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Item #: WBB540680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant