Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 6' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 6' Black

Item #: WBB540919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Ergonomic, anti-fatigue mat, perfect for work stations and counters. Available in any shape or size. A less-dense version of our polyurethane Classic Bubble. Specifically for non-critical environments or areas where durability is not of essence.

Weights & Dimensions

  • Width 4 ft
  • Length 6 ft

Product Details

  • Pattern Raised Dome
  • Type Pre-Cut Mat
  • Surface Material Polyurethane
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Description Anti-Fatigue Mat
  • Manufacturers Part Number BB0406
  • Color Family Black
  • Backing Material Closed-Cell Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 6' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 6' Black

Item #: WBB540919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant