Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 20' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 20' Black

Item #: WBB539901

Not Yet Rated

Price: $484.95

Save $24.25 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

NoTrax® Bubble Sof-Tred™ Anti Fatigue Mat 1/2" Thick 3' x 6' Black/Yellow Border

NoTrax® Bubble Sof-Tred™ Anti Fatigue Mat 1/2" Thick 3' x 6' Black/Yellow Border

NoTrax® Bubble Sof-Tred™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black/Yellow Border

NoTrax® Bubble Sof-Tred™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Ergomat Basic Anti-Fatigue Mat, 3/7" Thick, 2' x 20', Black

Anti-fatigue mat, for assembly and picking lines. Available in any shape or size. A less-dense version of our polyurethane Complete Smooth. Specifically for non-critical environments or areas where durability is not of essence. Shiny black metallic.

Weights & Dimensions

  • Width 2 ft
  • Length 20 ft

Product Details

  • Pattern Smooth Dome
  • Type Pre-Cut Mat
  • Surface Material Polyurethane
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Description Anti-Fatigue Mat
  • Manufacturers Part Number SB0220
  • Color Family Black
  • Backing Material Closed-Cell Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 20' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 20' Black

Item #: WBB539901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant