Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ergomat Basic Anti-Fatigue Mat, 3/7" Thick, 3' x 8', Black
Anti-fatigue mat, for assembly and picking lines. Available in any shape or size. A less-dense version of our polyurethane Complete Smooth. Specifically for non-critical environments or areas where durability is not of essence. Shiny black metallic.
Anti-fatigue mat, for assembly and picking lines. Available in any shape or size. A less-dense version of our polyurethane Complete Smooth. Specifically for non-critical environments or areas where durability is not of essence. Shiny black metallic.
Product Details
- Pattern Smooth Dome
- Type Pre-Cut Mat
- Surface Material Polyurethane
- Border Color Family No Border
- Brand Ergomat
- Package Quantity 1
- Description Anti-Fatigue Mat
- Manufacturers Part Number SB0308
- Color Family Black
- Backing Material Closed-Cell Foam
Weights & Dimensions
- Width 3 ft
- Length 8 ft
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 3' x 8' Black
$295.95
- Product Information
- Customer Review
- Product Q&A
- Accessories