Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 16' Gray

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 16' Gray

Item #: WBB540339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,191.00

$198.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 5' Gray

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 5' Gray

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 4' x 9' Gray

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 4' x 9' Gray

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 3' x 5' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 3' x 5' Black

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"W Full 50 Ft Roll, Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"W Full 50 Ft Roll, Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"W Full 50 Ft Roll, Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"W Full 50 Ft Roll, Royal Blue

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 2' x 8' Gray

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 2' x 8' Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Ergomat Classic Bubble, Anti-Fatigue, anti-static mat that is ideal for dry and non-abrasive areas and where static electricity is present. Perfect for assembly and picking lines. Available in any shape or size. 8 Year warranty. Cleanroom 100/ISO Class 5.

Product Details

  • Pattern Raised Domed
  • Description Anti-Static Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polyurethane Foam
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Series AB Classic
  • Material Polyurethane
  • Manufacturers Part Number ST0316
  • Color Family Gray
  • Backing Material Polyurethane Foam

Weights & Dimensions

  • Width 3 ft
  • Length 16 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 16' Gray

Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 16' Gray

Item #: WBB540339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant