SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Item #: WBB540217

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $611.00

$101.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 2' X 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 3' X 5' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 2' x 4' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 3' x 8' Black

Ergomat® Basic Smooth Anti Fatigue Mat 5/8" Thick 3' x 8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Ergonomic, anti-fatigue mat for usage in the electronics industry or for areas where static control is crucial due to sensitive equipment. Also available in a conductive version as well as in a die-cut version to allow airflow. Cleanroom 100/ISO Class 5.

Weights & Dimensions

  • Width 2 ft
  • Length 10 ft

Product Details

  • Pattern Raised Dome
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family No Border
  • Brand Ergomat
  • Package Quantity 1
  • Series Nitril ESD
  • Manufacturers Part Number ENC0210
  • Color Family Black
  • Backing Material Nitrile Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CATHIE

    Date: April 08, 2021

    Great Mat
    Your review:
    feel great under your feet and less stress on your legs
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 2' x 10' Black

Item #: WBB540217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant