Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265060

MPN #: 47-092-800

Ergotron® 100 Series Single Pivot Monitor Mount, Black/Gray

Product Description
This pivot allows an LCD to be mounted with a minimum profile while providing up/down tilt. It even rotates for portrait/landscape viewing. Includes covers in both black and gray: choose color at time of installation.

Benefits:
  • Provides smooth adjustment while maintaining touch-screen stability. Tilt or rotate your screen.
  • Slim profile saves space - less than 4" separates wall and monitor.
  • Includes both black and gray plastic covers; when installing, you choose the color.
  • Internal steel construction for long-lasting durability.
Features:
  • Screen Size is approximate only. Use Display Weight and VESA hole pattern to determine compatibility, i.e., stated screen size may be exceeded as long as display weight does not exceed weight capacity
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud. To increase support, a separately-ordered Wall Plate or Wall Track accessory is recommended
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Warranty: Five (5) years
PRICE
$135.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight2 lbs
LCD SizeUp to 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt180° °
Rotation360° °
StyleTilt and Swivel
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
Description100 Series Single Pivot Monitor Mount
Package Quantity1
Manufacturers Part Number47-092-800
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes