Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265100

MPN #: 45-230-216

Ergotron® 200 Series Keyboard & Monitor Wall Mount Combo Arm, White

Product Description
Attach your LCD and keyboard to the 200 Combo and free up space. This wall unit solution features 3-point telescoping motion, providing greater reach to bring the system to where it's needed. The system accommodates monitor, bar-code scanner, keyboard, wrist rest and mouse. A unique cable management system conceals and organizes cords, making cleaning a snap!

Features:
  • Includes 200 Combo Arm (white), wall mount bracket, height-adjustable LCD mount, wrist rest, scanner and mouse holder, integrated keyboard tray with left/right mouse tray, handle, VESA mounting kit, cable ties
  • Weight Capacity: display = 6-18 lbs (2.7-8.2 kg); keyboard, mouse and barcode scanner = 5 lbs (2.3 kg)
  • Monitor depth greater than 2" (5 cm) may diminish capacity
  • Height of display adjusts 5" (13 cm); height of keyboard tray is fixed
  • Monitor up/down tilt = +25°/-5°
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Integrated mouse and barcode scanner holder provide easy access
  • Integrated fold-down keyboard tray with right/left mouse tray (includes built-in mouse pad surface)
  • Negative-tilt keyboard tray adjustable 0 to -10 degrees
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder-coated painted steel
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud. Separately ordered Wall Track or Wall Plate accessory is recommended to strengthen installation by distributing weight over a larger surface area
  • Warranty: Five (5) years
PRICE
$829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity18 lbs
Weight22 lbs
LCD SizeUp to 24"
Keyboard Tray (W x D)17.5"W x 9.3"D
Lift5" in
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension18 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorWhite
Tilt30° °
Rotation360° °
StyleArticulating
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionKeyboard & Monitor Wall Mount Combo Arm
Manufacturers Part Number45-230-216
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes