Take back your workspace with this tough triple-monitor desk stand. It suspends three flat panel monitors on a single base to uncover more work area. View screens side by side for a productivity boost, and customize your desk stand with modular component parts. Easily attaches to LCDs that are VESA® MIS-D, 75/100, C-compliant.
Features:
- DS100 Triple-Monitor Desk Stand (black)
- Includes: Base, 14" pole, Paraview bow, two (2) sliding brackets, one (1) angled center bracket, one (1) flat center bracket
- Maximum outside width of display is 20" (51 cm)
- Weight Capacity: 31 lbs (14 kg) per monitor; 93 lbs (42 kg) total
- Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
- Height-adjustable bow
- Install displays with 4°-angle off-set: position them upward, inward or downward for optimized viewing conditions
- Warranty: Five (5) years