Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265076

MPN #: 45-245-026

Ergotron® LX Dual Side-by-Side Arm, Polished Aluminum

Product Description
Find your best view, save desk space and discover your most productive self, thanks to the LX Dual Side-by-Side Arm. This dual monitor mount is perfect for side-by-side or low angle views. Project wrapped up? Reclaim a space full of opportunities by folding the arms and pushing them aside during a much-needed screen break.

Features:
  • Includes two LX arms, two extensions, pole, t-bracket, desk clamp, grommet mount
  • Can be configured to hold a laptop instead of an LCD display; also order the LX Notebook Tray (50-193-200)
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Aluminum construction offers greater durability and enhanced aesthetics
  • Arm folds back over the base into a compact retracted position; perfect for tucking under systems furniture storage shelves or cabinets in space constrained areas
  • Snap-fit cap secures interface of arm to extension for greater stability
  • New clamp and grommet mount base ensures greater stability of display and arm; also includes theft deterrent anchor holes for cable locks
  • Extends screen out up to 25" (64 cm) with an extension range of 18" (46 cm); push your monitor out of the way when not in use
  • Cable management feature routes cables under the arm, out of the way
  • Larger displays (e.g. 23" to 27" screen sizes) cannot be positioned in a stacked orientation; larger displays can only be placed side by side
  • Weight Capacity: Individual monitor weight = 7 - 20 lbs (3.2 - 9.1 kg); maximum combined weight = 40 lbs (18.1 kg)
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7 - 51 mm) wide and up to 3" (80 mm) thick
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Product Weight: 13.9 lbs (6.3 kg)
  • Warranty: Ten (10) years


PRICE
$575.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity20 Per Arm lbs
Weight13.9 lbs
LCD SizeUp to 27"
Lift13" in
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorSilver
Tilt+70° / -5° °
Rotation360° °
StyleArticulating
Mounting LocationDesktop
Display TypeDual Monitor
MaterialAluminum
DescriptionDual Side-by-Side Arm
Package Quantity1
Manufacturers Part Number45-245-026
Pan360° °
BrandErgotron

Warranty

Warranty10 yr

Compliance & Certifications

VESA CompatibleYes