en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB265086

MPN #: 45-248-026

Ergotron® LX Dual Stacking Arm, Polished Aluminum

(8)
|
Questions & Answers (0)
PRICE
$470.95
was $665.00
Save $194.05 (29.18%)
Usually ships in 5 to 8 days
Ergotron® LX Dual Stacking Arm, Polished Aluminum

Find your best view, save desk space and discover your most productive self, thanks to the LX Dual Stacking Arm. This dual monitor mount lets you position each screen separately for a new level of flexible working. Project wrapped up? Reclaim a space full of opportunities by folding the arms and pushing them aside during a much-needed screen break.

Features:
  • Includes two LX arms, two extensions, pole, desk clamp, grommet mount, notebook tray, notebook fastening kit (you choose: Velcro, non-slip pad or clips)
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Aluminum construction offers greater durability and enhanced aesthetics
  • Snap-fit cap secures interface of arms to extensions for greater stability
  • New clamp and grommet mount base ensures greater stability of display and arm
  • To facilitate stacking of monitors, maximum outside height of display can be no more than 14" (35 cm). Most monitors with screens of 24" or less fit within this specification. Larger screen sizes are allowable when positioning displays side by side
  • Weight Capacity: individual LCD weight = 7 to 20 lbs (3.2 to 9.1 kg); notebook weight range = 2.5 - 12 lbs (1.1 - 5.4 kg); maximum combined weight of displays = 40 lbs (18.1 kg)
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7 - 51 mm) wide and up to 3" (80 mm) thick
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Warranty: Ten (10) years