Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265066

MPN #: 47-051-200

Ergotron® DS100 Clamping Double Pivot

Product Description
Attaches at any point along a DS100 Pole. Provides full tilt, pan and rotation of a display.

Features:
  • Easily reposition the height of display on pole with the twist of a handle
  • Heavy-duty friction pivot handles larger display while maintaining ease of tilt adjustment
  • Mix and match DS100 stands and parts to create custom configurations
  • Display size is dependent on overall configuration of the DS100 Stand; observe balance requirements to prevent tipping
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Attaches to DS100 Pole only; cannot attach to DS100 Crossbar
  • Warranty: Five (5) years


PRICE
$219.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity23 lbs
Weight5 lbs
LCD SizeUp to 30"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeAccessories
ColorBlack
Accessory TypeMonitor Clamp
Tilt180° °
Rotation360° °
DescriptionClamping Double Pivot
Package Quantity1
Manufacturers Part Number47-051-200
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes