Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265150

MPN #: 60-589-060

Ergotron® Quick Release LCD Bracket

Product Description
Perfect for fast-paced financial environments and other mission critical operations where every second of display functionality matters. Replace a display in seconds with this indispensable accessory.

Features:
  • Quick Release LCD Bracket (black)
  • Includes: Bracket, screws, stand-offs, manual
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Not recommended for use with monitors that are more than 3" (7.6 cm) thick. Contact Ergotron if intended display exceeds this depth. Not recommended for use with cart products
  • Note: The Quick Release Bracket will cause a slight reduction in weight capacity of the arm/stand to which it is attached. Specifically, the bracket adds a weight of 1.2 lbs (.54 kg) and a dimensional thickness of .5" (1.2 cm) that needs to be considered when determining the maximum weight capacity of the arm/stand
  • Warranty: Five (5) years
PRICE
$96.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity35 lbs
Weight1 lbs

Product Details

Assembly RequiredYes
TypeAccessories
MaterialSteel
Package Quantity1
DescriptionQuick Release LCD Bracket
ColorBlack
Manufacturers Part Number60-589-060
Accessory TypeAdapter Plate
BrandErgotron

Warranty

Warranty5 yr