Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/2" Hose Barb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Cejn® 10-310-2005 eSafe Series 310 Safety Coupling, 1/2 Hose Barb (Industrial INTCH 1/4)
eSafe Series 310 offers a wide range of easy-to-grip couplings along with Stream-Line. Male threads on the couplings feature pre-applied thread sealant. eSafe Series 310 is a vented safety coupling that is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation. The couplings are fully automatic to ensure quick and easy handling. eSafe Series 310 complies with ISO Standard 4414 and EN 983.
eSafe Series 310 offers a wide range of easy-to-grip couplings along with Stream-Line. Male threads on the couplings feature pre-applied thread sealant. eSafe Series 310 is a vented safety coupling that is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation. The couplings are fully automatic to ensure quick and easy handling. eSafe Series 310 complies with ISO Standard 4414 and EN 983.
PRICE
$192.50 Sold in packages of 10 / $19.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 7/32 in |
| Body Size | 1/4 in |
Product Details
| Interchange | Industrial (1/4) |
| Type | Compressed Air QC |
| CFM | 32.6 CFM |
| Series | 310 |
| Connection Configuration | 1/2 Hose Barb |
| Temperature Range | -4 +212 °F |
| Seal Material | NBR |
| Material | Zinc Plated Steel/Brass |
| Min Burst Pressure | 2030 psi |
| Connection Force | 86 N |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 10-310-2005 |
| PSI | 232 psi |
| Respirator Connection Type | 1/2 Hose Barb |
| Brand | Cejn |
Compliance & Certifications
| Certifications | Industrial (1/4) |