- Heat Resistance Anti dust Clean room ESD Glove
- High temperature resistance: 180°C
- Point to point resistance: E06-E09 Ohms
- Features: Dust free/Lint Free/ESD Anti-static/Wear-proof/Heat Resistance
- Application: Dust free workshops, Microelectronics, Food industry, Chemistry pharmaceutical
- Material: 0.25mm grid anti-static fabric + insulation cotton + 0.5mm striped anti static lining fabric
- Color: White
- Length: 26cm / 10-3/16 inch
- Weight: 280 grams / pair"
LPD Trade ESD Heat Resistance Gloves, One Size, 180°C (324°F) Temperature, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/16 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Temperature Range | 324 °F |
| Type | Heat Resistance Gloves |
| Material | Fabric |
| Anti Static | Yes |
| Package Quantity | 1 |
| Color | White |
| Application | Dust Free Workshops, Microelectronics, Food Industry, Chemistry Pharmaceutical |
| Manufacturers Part Number | C180HRG |
| Brand | LPD Trade |