The JKC Series 8812 Collared jackets from Transforming Technologies are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. Superior workmanship provides reliable panel to panel continuity. The JKC Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Three snap cuff allows for sleeve adjustments.
Transforming Technologies ESD Jacket, Collared, Snap Cuff, Light Blue, 5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 5XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Blue |
| Series | 8812 |
| Resistance | 5 Ohms |
| For Use With | Blocks Static On Regular Clothes From Discharging Onto Electronics |
| Cuff Style | Snap Cuff |
| Closure Type | Snap Buttons |
| Material | 88 Percent Polyester, 12 Percent Carbon Fabric |
| Front Closure | Snap-Front |
| Description | ESD Static Control Collared Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | JKC 8809SPLB |
| Pockets | 3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | Conforms to ANSI/ESD 20.20 |