Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1789118

MPN #: JKC 8803SPLB

Transforming Technologies ESD Jacket, Collared, Snap Cuff, Light Blue, Medium

Product Description
The JKC Series 8812 Collared jackets from Transforming Technologies are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. Superior workmanship provides reliable panel to panel continuity. The JKC Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Three snap cuff allows for sleeve adjustments.

PRICE
$72.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeM

Product Details

TypeAnti-Static Jacket
ColorBlue
Series8812
Resistance5 Ohms
For Use WithBlocks Static On Regular Clothes From Discharging Onto Electronics
Cuff StyleSnap Cuff
Closure TypeSnap Buttons
Material88 Percent Polyester, 12 Percent Carbon Fabric
Front ClosureSnap-Front
DescriptionESD Static Control Collared Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberJKC 8803SPLB
Pockets3
BrandTransforming Technologies

Compliance & Certifications

CertificationsConforms to ANSI/ESD 20.20