Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1789138

MPN #: JKV 8823LB

Transforming Technologies ESD Jacket, V-Neck, Knit Cuff, Light Blue, Medium

Product Description
The JKV Series 8812 V-Neck jackets from Transforming Technologies are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. Our garments' superior workmanship provides reliable panel to panel continuity and a patented hip-to-cuff feature allows for hands-free grounding. The JKV Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Hip-to-cuff hands-free grounding increases worker productivity.

PRICE
$78.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeM

Product Details

TypeAnti-Static Jacket
ColorBlue
Series8812
Resistance5 Ohms
For Use WithBlocks Static On Regular Clothes From Discharging Onto Electronics
Cuff StyleESD Knit Cuff
Closure TypeSnap Buttons
Material88 Percent Polyester, 12 Percent Carbon Fabric
Front ClosureSnap-Front
DescriptionESD Static Control V-Neck Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberJKV 8823LB
Pockets3
BrandTransforming Technologies

Compliance & Certifications

CertificationsConforms to ANSI/ESD 20.20