Molded Fiberglass Fibrestat ESD Lid 921110 for Nesting Box 921100 - 6-1/8"L x 4-7/8"W
Write a Review
|
Questions & Answers (0)
Product Description
ESD Lid For Nesting Box, 6-1/8"L x 4-7/8"W
ESD-safe nesting box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over thermoplastic and corrugated products.
Fibrestat nesting lids may be consistently used in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. For use with MFG-9211005167 nesting box.
ESD-safe nesting box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over thermoplastic and corrugated products.
Fibrestat nesting lids may be consistently used in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. For use with MFG-9211005167 nesting box.
PRICE
$10.25
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 4-7/8 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 9211105167 |
| Accessory Type | Cover and Lid |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |