x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Mini Stackable and Nesting Tek-Tray 37752 - 12-1/4"L x 8-15/16"W x 2"H, Black

Protektive Pak ESD Mini Stackable and Nesting Tek-Tray 37752 - 12-1/4"L x 8-15/16"W x 2"H, Black

Item #: WBB1916167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD Mini Stackable and Nesting Tek-Tray 37752 - 12-1/4"L x 8-15/16"W x 2"H, Black

Features:
  • Compact Trays stack and nest together; improves productivity and saves valuable space
  • Used to transport or store ESD sensitive items
  • Static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to bottom
  • Foam bottom is shuntable so board leads can be kept at equipotential
  • No assembly required
  • Great container for Kanban
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 1 x 10E6 to < 1 x 10E9 ohms




  • LENGTH INCHES 12-1/4
  • WIDTH INCHES 8-15/16
  • HEIGHT INCHES 2
  • COLOR Black
  • ASSEMBLY Assembled
  • BRAND Protektive Pak
  • CONSTRUCTION Corrugated Fiberboard
  • INSIDE HEIGHT INCHES 1-3/4
  • INSIDE LENGTH INCHES 12
  • INSIDE WIDTH INCHES 8-5/8
  • LIMITED WARRANTY 1 year
  • MANUFACTURERS PART NUMBER 37752
  • PACKAGE QUANTITY 1
  • SERIES Protektive Pak
  • STACK AND/OR NEST Stack and Nest
  • STYLE Tek Trays
  • TEMPERATURE TOLERANCE 35 to 200 °F
  • TYPE ESD Trays
  • WEIGHT LBS 0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Mini Stackable and Nesting Tek-Tray 37752 - 12-1/4"L x 8-15/16"W x 2"H, Black

Protektive Pak ESD Mini Stackable and Nesting Tek-Tray 37752 - 12-1/4"L x 8-15/16"W x 2"H, Black

Item #: WBB1916167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant