Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 48"W x 24"D x 1-1/4"Thick ESD Square Edge Workbench Top - White

Global Industrial™ 48"W x 24"D x 1-1/4"Thick ESD Square Edge Workbench Top - White

Item #: WB185CP110

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $172.95

Clearance Price: $62.98

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

48"W x 24"D x 1-1/4" Thick ESD Square Edge Workbench Top - White

Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick.

Weights & Dimensions

  • Accessory Depth 24 in
  • Accessory Width 48 in
  • Weight Capacity 280 lbs
  • Thickness 1-1/4 in
  • Weight 40 lbs

Product Details

  • Add On Type Bench Top
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Brand Global Industrial
  • Material ESD Laminate
  • Manufacturers Part Number 185CP110
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48"W x 24"D x 1-1/4"Thick ESD Square Edge Workbench Top - White

Global Industrial™ 48"W x 24"D x 1-1/4"Thick ESD Square Edge Workbench Top - White

Item #: WB185CP110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant