x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow Protector, Class 2, Size 12

PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow Protector, Class 2, Size 12

Item #: WBB677092

Not Yet Rated

  • 9
  • 10
  • 11
  • 12

12

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow Protector, Class 2, Size 12

Features

  • Includes rubber insulating gloves, leather protectors and storage bag
  • Available sizes 7 - 12

  • LENGTH INCHES 14
  • COLOR Black
  • BRAND PIP
  • DESCRIPTION PPE Electrical Safety Kit
  • MANUFACTURERS PART NUMBER 150-SK-2/12-KIT
  • MATERIAL(S) Novax™ Rubber 14"
  • PACKAGE QUANTITY 1 Pair
  • SIZE 12
  • TYPE Insulated Electrical Gloves
  • THICKNESS --
  • GAUGE --
  • CUFF STYLE --
  • GRIP Novax® W/Cowhide
  • EN388 --
  • CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow Protector, Class 2, Size 12

PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow Protector, Class 2, Size 12

Item #: WBB677092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant