Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Estes® Entrance Mat 3/8" Thick 3' x 10' Charcoal

Item #: WBB0039681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$252.14 up to 18% OFF

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® Polynib™ Entrance Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax Estes 3/8" Thick Entrance Floor Mat, 3' x 10' Charcoal

Estes® features a fashionable high-low looped pile Decalon® yarn that captures debris and dries foot traffic while maintaining its attractive appearance. A dense 33 ounces of tufted yarn per square yard stands up to the toughest environments, and is perfect for any main entranceway or high traffic area. A heavyweight vinyl non-slip backing ensures minimum movement. One year against manufacturers defects.

Weights & Dimensions

  • Width 3 ft
  • Length 10 ft
  • Thickness 3/8 in
  • Weight 29.00 lbs

Product Details

  • Pattern Tufted Loop Pile
  • Traffic Tufted Loop Pile
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Decalon® Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Series Estes®
  • Manufacturers Part Number 132S0310CH
  • Color Family Black
  • Backing Material Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Estes® Entrance Mat 3/8" Thick 3' x 10' Charcoal

Item #: WBB0039681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal
    NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal
    NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant